Motion
EDH510-307
45 mm Bore, Compatible Bore: 45 mm , 70.50 mm OD
Mi Item #14171375
MFR #EDH510-307
Price$49.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45 mm Bore, Compatible Bore: 45 mm , 70.50 mm OD
Mi Item #14171375
MFR #EDH510-307

Mfr description
EDH510-307 HOUSING ACCSNTS,NDK,NTC,NFR,F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.24/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Compatible Bore Diameter
    45 mm
  • Outside Diameter
    70.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)