Motion
EDH208-308
40 mm Bore, Compatible Bore: 40 mm , 2.7500 in OD
Mi Item #14171377
MFR #EDH208-308
Price$42.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore, Compatible Bore: 40 mm , 2.7500 in OD
Mi Item #14171377
MFR #EDH208-308

Mfr description
EDH208-308 HOUSING ACCSNTS,NDK,NTC,NFR,F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.75/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Compatible Bore Diameter
    40 mm
  • Outside Diameter
    2.7500 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)