Motion
EDH605
20 mm Bore, Compatible Bore: 20 mm , 1.7500 in OD
Mi Item #14171380
MFR #EDH605
Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Bore, Compatible Bore: 20 mm , 1.7500 in OD
Mi Item #14171380
MFR #EDH605

Mfr description
EDH605 HOUSING ACCSNTS,NDK,NTC,NFR,FRM,D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.51/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Compatible Bore Diameter
    20 mm
  • Outside Diameter
    1.7500 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)