Motion
UCFA206D1
Two-Bolt Rhombus Ball Bearing Unit - 30 mm Bore, 2-Bolt Rhombus, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #14171906
MFR #UCFA206D1
Your Price$225.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Rhombus Ball Bearing Unit - 30 mm Bore, 2-Bolt Rhombus, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #14171906
MFR #UCFA206D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.23/each(List $259.02)

Overview

Mfr description
UCFA206D1 MOUNTED BALL BRG FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCFA
  • Mounting Type
    2-Bolt Rhombus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought