Motion
23280CAME4CG423SB

NSK CORP, BEARING DIV
23280CAME4CG423SB

Spherical Roller Bearing - 400 mm ID, 720 mm OD, 256 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14171909
MFR #23280CAME4CG423SB
List Price$94,123.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23280CAME4CG423SB

Spherical Roller Bearing - 400 mm ID, 720 mm OD, 256 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14171909
MFR #23280CAME4CG423SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94,123.82/each for your price

Overview

Mfr description
23280CAME4CG423SB ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    5800000 N
  • Static Load Capacity
    1.04E7 N
  • Maximum RPM (Grease)
    340 rpm
  • Max Rpm
    450 rpm
  • Cage Material
    Brass
  • Series
    232
  • Weight
    459.21 kg
  • Maximum Speed
    450 rpm
  • Description
    Spherical roller bearing, series 232
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text