Motion
24072CAMK30E4C3

NSK CORP, BEARING DIV
24072CAMK30E4C3

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 180 mm Width, Tapered 1:30 Bore, Open
MI ITEM #14171913
MFR #24072CAMK30E4C3
Price$45,734.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24072CAMK30E4C3

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 180 mm Width, Tapered 1:30 Bore, Open
MI ITEM #14171913
MFR #24072CAMK30E4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45,734.10/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    180 mm
  • Weight
    306.443 lbs

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Dynamic Load Capacity
    820552.85 lbf
  • Internal Clearance
    C3
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    450 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    1371334.9 lbf

Overview

Mfr description
24072CAMK30E4C3 ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought