Motion
24152CAG3KC3P55W507

NSK CORP, BEARING DIV
24152CAG3KC3P55W507

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14171914
MFR #24152CAG3KC3P55W507
List Price$33,471.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24152CAG3KC3P55W507

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14171914
MFR #24152CAG3KC3P55W507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$33,471.10/each for your price

Overview

Mfr description
24152CAG3KC3P55W507 ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3200000 N
  • Static Load Capacity
    4700000 N
  • Maximum RPM (Grease)
    600 rpm
  • Cage Material
    Brass
  • Series
    241
  • Weight
    109.16 kg
  • Description
    Spherical roller bearing, series 241, TL: Tough and Long life steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought