Motion
24188CAME4CG468SA

NSK CORP, BEARING DIV
24188CAME4CG468SA

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 280 mm Width, Straight Bore, Open
MI ITEM #14171915
MFR #24188CAME4CG468SA
List Price$150,183.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24188CAME4CG468SA

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 280 mm Width, Straight Bore, Open
MI ITEM #14171915
MFR #24188CAME4CG468SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150,183.56/each for your price

Overview

Mfr description
24188CAME4CG468SA ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    6000000 N
  • Static Load Capacity
    1.21E7 N
  • Maximum RPM (Grease)
    320 rpm
  • Max Rpm
    430 rpm
  • Cage Material
    Brass
  • Series
    241
  • Weight
    446.9 kg
  • Maximum Speed
    430 rpm
  • Description
    Spherical roller bearing, series 241
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought