Motion
BL222
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #14172007
MFR #BL222
Price$1,378.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #14172007
MFR #BL222

Mfr description
BL222 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,378.68/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    10.67 lbs, 4.84 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    176000 N, 39566 lbf
  • Radial Static Load Capacity
    176000 N, 39566 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)