Motion
25R834

GRACO INC
25R834

25R834 PISTON DISTRIBUTORS, SINGLE LINE
MI ITEM #14172611
MFR #25R834
Price$2,173.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25R834

25R834 PISTON DISTRIBUTORS, SINGLE LINE
MI ITEM #14172611
MFR #25R834

Mfr description
25R834 PISTON DISTRIBUTORS, SINGLE LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,173.70/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPSF

Details

  • Application
    Industrial, Off-Road Equipment, On-Road Vehicles, Wind Energy
  • Control Type
    Internal Controller
  • Max Discharge Pressure
    4061 psi
  • Pump Type
    Grease Lubrication Pump
  • Type Design
    Electric Piston Pump
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel-Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)