Motion
25R835

GRACO INC
25R835

25R835 PISTON DISTRIBUTORS, SINGLE LINE
Mi Item #14172612
MFR #25R835
Price$1,827.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25R835

25R835 PISTON DISTRIBUTORS, SINGLE LINE
Mi Item #14172612
MFR #25R835

Mfr description
25R835 PISTON DISTRIBUTORS, SINGLE LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.88/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPSF

Details

  • Application
    Industrial, Off-Road Equipment, On-Road Vehicles, Wind Energy
  • Control Type
    Internal Controller
  • Max Discharge Pressure
    4061 psi
  • Pump Type
    Grease Lubrication Pump
  • Type Design
    Electric Piston Pump
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel-Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)