Motion
134180

GRACO INC
134180

Lubrication Pump - Piston, Grease, Oil, 8 L Compatible Container Size
Mi Item #14172636
MFR #134180
Price$10,548.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
134180

Lubrication Pump - Piston, Grease, Oil, 8 L Compatible Container Size
Mi Item #14172636
MFR #134180

Mfr description
134180 G1 AND G3 SERIES PUMPS, LUBEPRO S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,548.19/each

Specifications

Dimensions

  • Compatible Container Size
    8 L
  • Height
    22.6700 in, 576 mm
  • Length
    11.1800 in, 284 mm
  • Overall Height
    22.6700 in, 576 mm
  • Overall Length
    11.1800 in, 284 mm
  • Overall Width
    9.2500 in, 235 mm
  • Weight
    21.6 lbs, 9.8 kg

Details

  • Application
    Off-Road Equipment
  • Container Type
    Reservoir
  • Includes
    AFSO, Controller Cover, DIN Power and Alarm, Pressure Relief Valves, Return to Reservoir
  • Lubrication Type
    Grease, Oil
  • Material
    Alloy Steel, Aluminum, Bronze, Carbon Steel, Chemically Lubricated Acetal, Grillamid, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel, Trogamid T5004-060, Zinc-Plated Steel
  • Max Operating Temperature
    85 °C, 185 °F
  • Maximum Operating Pressure
    4250 psi
  • Min Operating Temperature
    -40 °C, -40 °F
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel, Nitrile Rubber, Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Pump Type
    Piston
  • Series
    G5
  • Type
    Electric Piston Pump
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)