Overview
Mfr description
48-08-0570 31" GUIDE RAIL
- Compatible with M18 FUEL™ 6-1/2” Plunge Track Saw
- Anti Splinter Strip To Reduce Tear Out During Cuts
- Extruded Aluminum For Precision Straight Cuts
- Compatible with Milwaukee Clamps (48-08-0573)
- Compatible with Milwaukee Rail Connector (48-08-0575)
Specifications
- Manufacturer Upc Number045242586967
- UPC_NO045242586967
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data