Motion
48-22-9550

MILWAUKEE TOOL
48-22-9550

Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 6 PT
Mi Item #14173004
MFR #48-22-9550
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9550

Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 6 PT
Mi Item #14173004
MFR #48-22-9550

Mfr description
48-22-9550 3/8" DRIVE 9/16" SPARK PLUG S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.6750 in
  • Socket Size
    9/16 in

Details

  • Material
    Chrome Plated Steel
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)