Motion
48-22-9551

MILWAUKEE TOOL
48-22-9551

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type
MI ITEM #14173005
MFR #48-22-9551
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9551

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type
MI ITEM #14173005
MFR #48-22-9551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
48-22-9551 3/8" DRIVE 5/8" SPARK PLUG SO

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Material
    Chrome Plated Steel
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought