Motion
48-22-9552

MILWAUKEE TOOL
48-22-9552

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #14173006
MFR #48-22-9552
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9552

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #14173006
MFR #48-22-9552

Mfr description
48-22-9552 3/8" DRIVE 5/8" MAGENTIC SPAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.6800 in
  • Socket Size
    5/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)