Motion
48-22-9554

MILWAUKEE TOOL
48-22-9554

Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #14173008
MFR #48-22-9554
Your Price$35.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9554

Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #14173008
MFR #48-22-9554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.02/each(List $40.28)

Overview

Mfr description
48-22-9554 3/8" DRIVE 13/16" MAGNETIC SP

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    2.6800 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought