1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-9556
Non-Impact Socket - 3/8 in Drive Size, 18 mm Socket Size, 6 PT, Deep Type
MI ITEM #
14173010
MFR #
48-22-9556
List Price
$33.03
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
MILWAUKEE TOOL 48-22-9556
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-9556
Non-Impact Socket - 3/8 in Drive Size, 18 mm Socket Size, 6 PT, Deep Type
MI ITEM #
14173010
MFR #
48-22-9556
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$33.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48-22-9556 3/8" DRIVE 18MM SPARK PLUG SO
Specifications
Drive Size
3/8 in
Socket Size
18 mm
Socket Points
6 PT
Material
Chrome Plated Steel
Overall Length
2.6800 in
Socket Type
Deep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought