Motion
CRD-20
Cam Follower - 1.2500 in OD, 0.7500 in Width, Double Seal
Mi Item #14210471
MFR #CRD-20
Price$71.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.2500 in OD, 0.7500 in Width, Double Seal
Mi Item #14210471
MFR #CRD-20

Mfr description
CRD-20 STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.77/each

Specifications

Dimensions

  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.7500 in
  • Weight
    0.29 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Double Seal
  • Long Description
    The CRD-20 Cam Follower features a double seal closure, 1.2500 in outside diameter, 0.7500 in overall width, and weighs 0.29 lbs, making it suitable for heavy-duty cam mechanisms.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRD-20
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    CRD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)