Motion
CRD-22
Cam Follower - CRD Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210472
MFR #CRD-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - CRD Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210472
MFR #CRD-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRD-22 STUD

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Outside Diameter
    1.3750 in
  • Operating Temperature Range
    -30 to 110 °C
  • Overall Length
    0.7500 in
  • Max Rpm
    2900 rpm
  • Series
    CRD
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRD-22
  • Weight
    0.34 lbs
  • Max Operating Temperature
    230 °F
  • Overall Width
    0.7500 in
  • Material
    52100 Bearing Steel
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text