Motion
CRD-30
Cam Follower - 1.8750 in OD, 1.0000 in Width, Double Seal
Mi Item #14210476
MFR #CRD-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.8750 in OD, 1.0000 in Width, Double Seal
Mi Item #14210476
MFR #CRD-30

Mfr description
CRD-30 STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.0000 in
  • Weight
    0.92 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Double Seal
  • Long Description
    The CRD-30 Cam Follower features a double seal closure, 1.8750 in outside diameter, 1.0000 in overall width, and weighs 0.92 lbs, making it ideal for industrial cam systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRD-30
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    CRD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)