Motion
CRD-32
Cam Follower - 2.0000 in OD, 1.2500 in Width, Double Seal
Mi Item #14210477
MFR #CRD-32
Price$170.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 2.0000 in OD, 1.2500 in Width, Double Seal
Mi Item #14210477
MFR #CRD-32

Mfr description
CRD-32 STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.41/each

Specifications

Dimensions

  • Outside Diameter  
    2.0000 in
  • Overall Width  
    1.2500 in
  • Weight
    1.32 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Double Seal
  • Long Description
    The CRD-32 Cam Follower features a double seal closure, 2.0000 in outside diameter, 1.2500 in overall width, and weighs 1.32 lbs, making it suitable for high-load tracking applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRD-32
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    CRD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)