Motion
CRD-40
Cam Follower - CRD Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210479
MFR #CRD-40
List Price$221.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - CRD Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210479
MFR #CRD-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.57/each for your price

Overview

Mfr description
CRD-40 STUD

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Outside Diameter
    2.5000 in
  • Operating Temperature Range
    -30 to 110 °C
  • Overall Length
    1.5000 in
  • Max Rpm
    1400 rpm
  • Series
    CRD
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRD-40
  • Weight
    2.48 lbs
  • Max Operating Temperature
    230 °F
  • Overall Width
    1.5000 in
  • Material
    52100 Bearing Steel
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text