Motion
CRD-52
Cam Follower - CRD Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, Double Seal, Bearing Steel Material
Mi Item #14210482
MFR #CRD-52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - CRD Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, Double Seal, Bearing Steel Material
Mi Item #14210482
MFR #CRD-52

Mfr description
CRD-52 STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.2500 in
  • Overall Length
    1.7500 in
  • Overall Width
    1.7500 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Weight
    4.75 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRD-52
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CRD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)