Motion
CRDC-16
Cam Follower - 1.0000 in OD, 0.6250 in Width, Double Seal
Mi Item #14210487
MFR #CRDC-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.0000 in OD, 0.6250 in Width, Double Seal
Mi Item #14210487
MFR #CRDC-16

Mfr description
CRDC-16 STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.6250 in
  • Weight
    0.16 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Double Seal
  • Long Description
    The CRDC-16 Cam Follower features a double seal closure, 1.0000 in outside diameter, 0.6250 in overall width, and weighs 0.16 lbs, making it suitable for compact cam assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRDC-16
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    CRDC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)