Motion
CRDC-20
Cam Follower - CRDC Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210489
MFR #CRDC-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - CRDC Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210489
MFR #CRDC-20

Mfr description
CRDC-20 STUD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Overall Length
    1.2500 in
  • Overall Width
    0.7500 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.7500 in
  • Weight
    0.29 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRDC-20
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CRDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)