Motion
CRDC-56
Cam Follower - 3.5000 in OD, 2.0000 in Width, Open
Mi Item #14210501
MFR #CRDC-56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 3.5000 in OD, 2.0000 in Width, Open
Mi Item #14210501
MFR #CRDC-56

Mfr description
CRDC-56 STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    3.5000 in
  • Overall Width  
    2.0000 in
  • Weight
    6.22 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Open
  • Long Description
    The CRDC-56 Cam Follower features an open closure, 3.5000 in outside diameter, 2.0000 in overall width, and weighs 6.22 lbs, making it suitable for heavy-load cam applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRDC-56
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    CRDC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)