Motion
YCRD-16
Yoke Roller Bearing - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6875 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210505
MFR #YCRD-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6875 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210505
MFR #YCRD-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YCRD-16 YOKE

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    52100 Bearing Steel
  • Overall Width
    0.6875 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    230 °F
  • Operating Temperature Range
    -30 to 110 °C
  • Outside Diameter
    1.0000 in
  • Roller Material
    Bearing Steel
  • Max Rpm
    3600 rpm
  • Manufacturer Catalog
  • Series
    YCRD
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    YCRD-16
  • Weight
    0.115 lbs
  • Material
    52100 Bearing Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text