Motion
YCRD-20
Yoke Roller Bearing - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.8125 in Roller Width, Double Seal, Bearing Steel Material
Mi Item #14210507
MFR #YCRD-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.8125 in Roller Width, Double Seal, Bearing Steel Material
Mi Item #14210507
MFR #YCRD-20

Mfr description
YCRD-20 YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    0.8125 in
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.8125 in
  • Weight
    0.23 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YCRD-20
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    YCRD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)