Motion
YCRD-30
Yoke Roller Bearing - 1.8750 in Roller Diameter, 0.5000 in Bore, 1.0625 in Roller Width, Double Seal, Bearing Steel Material
Mi Item #14210512
MFR #YCRD-30
Price$101.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 1.8750 in Roller Diameter, 0.5000 in Bore, 1.0625 in Roller Width, Double Seal, Bearing Steel Material
Mi Item #14210512
MFR #YCRD-30

Mfr description
YCRD-30 YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter
    1.8750 in
  • Overall Width
    1.0625 in
  • Roller Diameter  
    1.8750 in
  • Roller Width  
    1.0625 in
  • Weight
    0.67 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YCRD-30
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    YCRD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)