Motion
YCRD-40
Yoke Roller Bearing - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5625 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210515
MFR #YCRD-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5625 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210515
MFR #YCRD-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YCRD-40 YOKE

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    52100 Bearing Steel
  • Overall Width
    1.5625 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    230 °F
  • Operating Temperature Range
    -30 to 110 °C
  • Outside Diameter
    2.5000 in
  • Roller Material
    Bearing Steel
  • Max Rpm
    1400 rpm
  • Manufacturer Catalog
  • Series
    YCRD
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    YCRD-40
  • Weight
    1.75 lbs
  • Material
    52100 Bearing Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text