Motion
YCRD-44
Yoke Roller Bearing - 0.7500 in Bore, 2.7500 in OD, 1.5625 in Width, Double Seal
Mi Item #14210516
MFR #YCRD-44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 0.7500 in Bore, 2.7500 in OD, 1.5625 in Width, Double Seal
Mi Item #14210516
MFR #YCRD-44

Mfr description
YCRD-44 YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter
    2.7500 in
  • Overall Width
    1.5625 in
  • Weight
    2.15 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Double Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YCRD-44
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    YCRD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)