Motion
YCRDC-16
Yoke Roller Bearing - 0.3125 in Bore, 1.0000 in OD, 0.6875 in Width, Double Seal
MI ITEM #14210523
MFR #YCRDC-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 0.3125 in Bore, 1.0000 in OD, 0.6875 in Width, Double Seal
MI ITEM #14210523
MFR #YCRDC-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YCRDC-16 YOKE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Seal
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel
  • Material
    52100 Bearing Steel
  • Series
    YCRDC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YCRDC-16
  • Weight
    0.115 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The YCRDC-16 Yoke Roller Bearing features a 0.3125 in bore diameter, 1.0000 in outside diameter, 0.6875 in overall width, a double seal closure design, and weighs 0.115 lbs, making it suitable for compact guide track systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text