Motion
YCRDC-22
Yoke Roller Bearing - 0.3750 in Bore, 1.3750 in OD, 0.8125 in Width, Double Seal
MI ITEM #14210526
MFR #YCRDC-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 0.3750 in Bore, 1.3750 in OD, 0.8125 in Width, Double Seal
MI ITEM #14210526
MFR #YCRDC-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YCRDC-22 YOKE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Seal
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel
  • Material
    52100 Bearing Steel
  • Series
    YCRDC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YCRDC-22
  • Weight
    0.28 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The YCRDC-22 Yoke Roller Bearing features a 0.3750 in bore diameter, 1.3750 in outside diameter, 0.8125 in overall width, a double seal closure design, and weighs 0.28 lbs, making it ideal for precision cam followers and track guidance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text