Motion
YCRDC-26
Yoke Roller Bearing - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.9375 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210528
MFR #YCRDC-26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.9375 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210528
MFR #YCRDC-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YCRDC-26 YOKE

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    52100 Bearing Steel
  • Overall Width
    0.9375 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    230 °F
  • Operating Temperature Range
    -30 to 110 °C
  • Outside Diameter
    1.6250 in
  • Roller Material
    Bearing Steel
  • Max Rpm
    2400 rpm
  • Manufacturer Catalog
  • Series
    YCRDC
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    YCRDC-26
  • Weight
    0.44 lbs
  • Material
    52100 Bearing Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text