Overview
Mfr description
YCRDC-44 YOKE
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Seal
- Bore TypeStraight
- Bearing Material52100 Bearing Steel
- Material52100 Bearing Steel
- SeriesYCRDC
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberYCRDC-44
- Weight2.15 lbs
- Product TypeNeedle Roller Bearings
- Long DescriptionThe YCRDC-44 Yoke Roller Bearing features a 0.7500 in bore diameter, 2.7500 in outside diameter, 1.5625 in overall width, a double seal closure design, and weighs 2.15 lbs, making it suitable for demanding industrial track systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data