Motion
YCRDC-56
Yoke Roller Bearing - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0625 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210537
MFR #YCRDC-56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0625 in Roller Width, Double Seal, Bearing Steel Material
MI ITEM #14210537
MFR #YCRDC-56

Mfr description
YCRDC-56 YOKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    2.0625 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0625 in
  • Weight
    4.5 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YCRDC-56
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    YCRDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)