Motion
YCRDC-96
Yoke Roller Bearing - 2.2500 in Bore, 6.0000 in OD, 3.3750 in Width, Double Seal
Mi Item #14210540
MFR #YCRDC-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 2.2500 in Bore, 6.0000 in OD, 3.3750 in Width, Double Seal
Mi Item #14210540
MFR #YCRDC-96

Mfr description
YCRDC-96 YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter
    6.0000 in
  • Overall Width
    3.3750 in
  • Weight
    20.6 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Double Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YCRDC-96
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    YCRDC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)