Motion
DL-50B-460V-60HZ

TOYO PUMPS NORTH AMERICA
DL-50B-460V-60HZ

Submersible Slurry Pump - 50 hp, 460 V, 1800, 8 in Outlet Size, Flow At Rated Point 1300 gpm, Head At Rated Point 102 ft
MI ITEM #14210578
MFR #DL-50B-460V-60HZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOYO PUMPS NORTH AMERICA
DL-50B-460V-60HZ

Submersible Slurry Pump - 50 hp, 460 V, 1800, 8 in Outlet Size, Flow At Rated Point 1300 gpm, Head At Rated Point 102 ft
MI ITEM #14210578
MFR #DL-50B-460V-60HZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DL-50B-460V-60HZ SUBMERSIBLE SLURRY PUMP
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
  • Sizes up to 10” (250mm) discharge
  • Agitators as standard up to DL-30 (optional on DL-50)
  • High chrome wear components
  • DL-4 and DL-7.5 available with chopper packages
  • Run dry capability
  • Built-in thermal protection
  • Built-in cooling jacket
  • Large internal clearances

Specifications

  • Type Design
    DL
  • Maximum Flow Rate
    1300 gpm
  • Max ft of Head
    102 ft
  • Discharge
    8.00 in
  • Horsepower
    50 hp
  • Max Solids
    1.00 in
  • Voltage
    460 V
  • Phase
    3 ph
  • Frequency
    60 Hz
  • Impeller Diameter
    12.80 in
  • Impeller Material
    High Chrome
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical Seal
  • Cord Length
    50 ft
  • Supporting Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought