Motion
DL-100-460V-60HZ

TOYO PUMPS NORTH AMERICA
DL-100-460V-60HZ

Submersible Slurry Pump - 100 hp, 460 V, 1800, 10 in Outlet Size, Flow At Rated Point 2100 gpm, Head At Rated Point 112 ft
Mi Item #14210579
MFR #DL-100-460V-60HZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOYO PUMPS NORTH AMERICA
DL-100-460V-60HZ

Submersible Slurry Pump - 100 hp, 460 V, 1800, 10 in Outlet Size, Flow At Rated Point 2100 gpm, Head At Rated Point 112 ft
Mi Item #14210579
MFR #DL-100-460V-60HZ

Mfr description
DL-100-460V-60HZ SUBMERSIBLE SLURRY PUMP
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft
  • Impeller Diameter
    14.20 in
  • Max ft of Head
    112 ft

Details

  • Discharge
    10.00 in
  • Frequency
    60 Hz
  • Horsepower
    100 hp
  • Impeller Material
    304 SS
  • Max Solids
    1.00 in
  • Maximum Flow Rate
    2100 gpm
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    DL
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)