Specifications
Dimensions
- Cord Length26 ft
- Impeller Diameter6.70 in
- Max ft of Head98.40 ft
Details
- Discharge4.00 in
- Frequency60 Hz
- Horsepower10 hp
- Impeller MaterialHigh Chrome
- Max Solids0.30 in
- Maximum Flow Rate211.20 gpm
- SealSilicon Carbide Mechanical Seal
- Supporting Product Brochure
- Type DesignDXL
- Voltage460 V
Overview
Mfr description
DXL-10-2-460V-60HZ SUBMER SLURRY PUMP
- Available from 5HP-20HP
- Up to 180 ft (55m) rated head
- Capacities up to 400 USgpm (91 m3/hr)
- Up to 4” (100mm) discharge
- Built in cooling jacket
- Cast Iron impeller
- Silicon Carbide mechanical seal