Motion
DXL-20-2-460V-60HZ

TOYO PUMPS NORTH AMERICA
DXL-20-2-460V-60HZ

Submersible Slurry Pump - 20 hp, 460 V, 3600, 4 in Outlet Size, Flow At Rated Point 317 gpm, Head At Rated Point 131 ft
MI ITEM #14210584
MFR #DXL-20-2-460V-60HZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOYO PUMPS NORTH AMERICA
DXL-20-2-460V-60HZ

Submersible Slurry Pump - 20 hp, 460 V, 3600, 4 in Outlet Size, Flow At Rated Point 317 gpm, Head At Rated Point 131 ft
MI ITEM #14210584
MFR #DXL-20-2-460V-60HZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DXL-20-2-460V-60HZ SUBMER SLURRY PUMP
  • Available from 5HP-20HP
  • Up to 180 ft (55m) rated head
  • Capacities up to 400 USgpm (91 m3/hr)
  • Up to 4” (100mm) discharge
  • Built in cooling jacket
  • Cast Iron impeller
  • Silicon Carbide mechanical seal

Specifications

  • Type Design
    DXL
  • Maximum Flow Rate
    317 gpm
  • Max ft of Head
    131.00 ft
  • Discharge
    4.00 in
  • Horsepower
    20 hp
  • Max Solids
    0.30 in
  • Voltage
    460 V
  • Frequency
    60 Hz
  • Impeller Diameter
    7.70 in
  • Impeller Material
    High Chrome
  • Seal
    Silicon Carbide Mechanical Seal
  • Cord Length
    26 ft
  • Supporting Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought