Specifications
Dimensions
- Cord Length26 ft
- Impeller Diameter8.00 in
- Max ft of Head197.00 ft
Details
- Discharge4.00 in
- Frequency60 Hz
- Horsepower30 hp
- Impeller MaterialCast Iron
- Max Solids0.40 in
- Maximum Flow Rate264 gpm
- SealSilicon Carbide Mechanical Seal
- Supporting Product Brochure
- Type DesignDXL-H
- Voltage460/575 V
Overview
Mfr description
DXL-30H-2-460V-60HZ SUBMER SLURRY PUMP
- Available from 15HP-150HP
- Up to 525 ft (160m) rated head
- Capacities (rated) up to 700 Usgpm (159 m3/hr)
- Up to 6” (150mm) discharge
- Built in Cooling Jacket
- High Chrome impeller
- Silicon Carbide Mechanical Sea