Motion
DXL-60H-2-460V-60HZ

TOYO PUMPS NORTH AMERICA
DXL-60H-2-460V-60HZ

Submersible Slurry Pump - 60 hp, 460 V, 3600, 6 in Outlet Size, Flow At Rated Point 264 gpm, Head At Rated Point 295 ft
MI ITEM #14210587
MFR #DXL-60H-2-460V-60HZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOYO PUMPS NORTH AMERICA
DXL-60H-2-460V-60HZ

Submersible Slurry Pump - 60 hp, 460 V, 3600, 6 in Outlet Size, Flow At Rated Point 264 gpm, Head At Rated Point 295 ft
MI ITEM #14210587
MFR #DXL-60H-2-460V-60HZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DXL-60H-2-460V-60HZ SUBMER SLURRY PUMP
  • Available from 15HP-150HP
  • Up to 525 ft (160m) rated head
  • Capacities (rated) up to 700 Usgpm (159 m3/hr)
  • Up to 6” (150mm) discharge
  • Built in Cooling Jacket
  • High Chrome impeller
  • Silicon Carbide Mechanical Sea

Specifications

  • Type Design
    DXL-H
  • Maximum Flow Rate
    264 gpm
  • Max ft of Head
    295.00 ft
  • Discharge
    6.00 in
  • Horsepower
    60 hp
  • Max Solids
    0.40 in
  • Voltage
    460/575 V
  • Frequency
    60 Hz
  • Impeller Diameter
    9.90 in
  • Impeller Material
    Cast Iron
  • Seal
    Silicon Carbide Mechanical Seal
  • Cord Length
    26 ft
  • Supporting Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text