Motion
DXL-150H-2-460V-60HZ

TOYO PUMPS NORTH AMERICA
DXL-150H-2-460V-60HZ

Submersible Slurry Pump - 150 hp, 460 V, 3600, 6 in Outlet Size, Flow At Rated Point 528 gpm, Head At Rated Point 525 ft
Mi Item #14210589
MFR #DXL-150H-2-460V-60HZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOYO PUMPS NORTH AMERICA
DXL-150H-2-460V-60HZ

Submersible Slurry Pump - 150 hp, 460 V, 3600, 6 in Outlet Size, Flow At Rated Point 528 gpm, Head At Rated Point 525 ft
Mi Item #14210589
MFR #DXL-150H-2-460V-60HZ

Mfr description
DXL-150H-2-460V-60HZ SUBMER SLURRY PUMP
  • Available from 15HP-150HP
  • Up to 525 ft (160m) rated head
  • Capacities (rated) up to 700 Usgpm (159 m3/hr)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    26 ft
  • Impeller Diameter
    13.00 in
  • Max ft of Head
    525.00 ft

Details

  • Discharge
    6.00 in
  • Frequency
    60 Hz
  • Horsepower
    150 hp
  • Impeller Material
    Cast Iron
  • Max Solids
    0.40 in
  • Maximum Flow Rate
    528 gpm
  • Seal
    Silicon Carbide Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    DXL-H
  • Voltage
    460/575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)