Motion
HT-250-460V-60HZ

TOYO PUMPS NORTH AMERICA
HT-250-460V-60HZ

Submersible Slurry Pump - 25 hp, 460 V, 1800, 4 in Outlet Size, Flow At Rated Point 500 gpm, Head At Rated Point 80 ft
Mi Item #14210590
MFR #HT-250-460V-60HZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOYO PUMPS NORTH AMERICA
HT-250-460V-60HZ

Submersible Slurry Pump - 25 hp, 460 V, 1800, 4 in Outlet Size, Flow At Rated Point 500 gpm, Head At Rated Point 80 ft
Mi Item #14210590
MFR #HT-250-460V-60HZ

Mfr description
HT-250-460V-60HZ SUBMER SLURRY PUMP
  • Anti-Clog Run-Dry design
  • Balanced radial forces for longer bearing & seal life
  • Increased wall thickness to withstand abuse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft
  • Impeller Diameter
    9.80 in
  • Max ft of Head
    80 ft

Details

  • Discharge
    4.00 in
  • Frequency
    60 Hz
  • Horsepower
    25 hp
  • Impeller Material
    High Chrome
  • Max Solids
    1.18 in
  • Maximum Flow Rate
    500 gpm
  • Phase
    3 ph
  • Pump Body Material
    Heavy Hard Iron
  • Seal
    Double Mechanical Seal
  • Shaft Material
    410 SS
  • Supporting Product Brochure
  • Type Design
    HT
  • Voltage
    460/575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)