Overview
Mfr description
C016P-011-013 CONTROL FLEX COUPLING WITH
Specifications
- Coupling Size CodeC016P
- Bore TypeFinished
- Coupling Outside Diameter1.4570 in
- Coupling Overall Length1.1700 in
- Product TypeGrid Coupling Cover & Grid Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data