Motion
C030P-016-017

ZERO MAX
C030P-016-017

SIZE 30 CONTROL FLEX BOLTED DISC SET SCREW STYLE C
MI ITEM #14210658
MFR #C030P-016-017
List Price$312.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C030P-016-017

SIZE 30 CONTROL FLEX BOLTED DISC SET SCREW STYLE C
MI ITEM #14210658
MFR #C030P-016-017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.85/each for your price

Overview

Mfr description
C030P-016-017 SIZE 30 CONTROL FLEX BOLTE

Specifications

  • Outside Diameter
    3 in
  • Overall Length
    2.7500 in
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text