Motion
TT2-S-003-012

ZERO MAX
TT2-S-003-012

Mechanical Clutch - 0.6250 in, 16 mm Max Bore, 2.1650 in, 54.99 mm OD
MI ITEM #14211093
MFR #TT2-S-003-012
Price$754.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT2-S-003-012

Mechanical Clutch - 0.6250 in, 16 mm Max Bore, 2.1650 in, 54.99 mm OD
MI ITEM #14211093
MFR #TT2-S-003-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$754.72/each

Specifications

Dimensions

  • Length
    2.4200 in, 61.47 mm
  • Maximum Bore Diameter
    0.6250 in, 16 mm
  • Min Bore Diameter
    0.3125 in, 8 mm
  • Minimum Bore
    0.3125 in;8 mm
  • Outside Diameter
    2.1650 in, 54.99 mm
  • Overall Diameter
    2.1650 in, 54.99 mm
  • Overall Length
    2.4200 in, 61.47 mm
  • Weight
    1.25 lbs

Details

  • Torque Range
    4 to 140, 0.5 to 15.8 N-m

Overview

Mfr description
TT2-S-003-012 TORQ-TENDER SELF SUPPORT W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought