Motion
TT3TAN-CD-004-004-002

ZERO MAX
TT3TAN-CD-004-004-002

TORQ-TENDER COUPLING W/DISC WITH 1.000 BORE WIT
MI ITEM #14211145
MFR #TT3TAN-CD-004-004-002
Price$2,147.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT3TAN-CD-004-004-002

TORQ-TENDER COUPLING W/DISC WITH 1.000 BORE WIT
MI ITEM #14211145
MFR #TT3TAN-CD-004-004-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,147.51/each

Specifications

Dimensions

  • Length
    4.7100 in, 119.63 mm
  • Min Bore Diameter
    0.5000 in, 14 mm
  • Minimum Bore
    0.5000 in;14 mm
  • Overall Length
    4.7100 in, 119.63 mm
  • Weight
    5 lbs

Details

  • Torque Range
    240 to 1000, 27.1 to 113.0 N-m

Overview

Mfr description
TT3TAN-CD-004-004-002 TORQ-TENDER COUPLI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought